Apply to be a TradeMaster!
Sideshot Oil Vent System, SS1C
Sideshot Oil Vent System, SS1C
$1,490.33 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a mechanical vent system designed and listed for use with natural draft oil heating equipment. It is factory assembled and wired. It automatically vents the flue gases from heating equipment to the outdoors. By combining outside air with high-tech insulation, surrounding combustible materials and the Vent Hood exterior remain at safe temperatures. After each burner cycle the SS1C will continue to operate in post-purge mode to purge the heater and vent of residual flue gases. A factory post-purge time is set at 2 minutes and is adjustable up 16 minutes, see "Pre / Post-purge Settings" on page 5. The SS1C features a safety system consisting of the integral UC1 Universal Control, a Fan Proving Switch and a High Limit temperature control. These devices monitor the SS1C's performance and will interrupt the main burner if a venting malfunction is detected.

Specifications:
  • Motor: 115/1/60, 3300 RPM, 212 watts, 2.28 FLA
  • Fan Proving Switch: Non-adjustable, N/O with a set point of -.04" W.C.
  • High Limit: Manual reset, N/C contacts, open at 79oC (175oF) + 8oC (15oF)
  • Pre-Purge: Options (0, 15, 30, 60 seconds)
  • Post-Purge: Factory set at 2 minutes, Options (0, 30 seconds or 1, 2, 4, 8, 16 minutes).

Specs

–
Product Type:

Oil Venter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy