Apply to be a TradeMaster!
SideShot 2 Oil & Gas Vent System (1/20 HP)

SideShot 2 Oil & Gas Vent System (1/20 HP)

Brand:
Tjernlund
SKU:
SS2
Rating:
(1)
Q&A:
(0)
SideShot 2 Oil & Gas Vent System (1/20 HP)
$1,190.49 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Capacity (BTU)
168000 BTU Capacity

Description

The SS2 is a mechanical vent system designed and listed for use with natural draft oil and gas heating equipment. It is factory assembled and wired. The SS2 automatically vents the flue gases from heating equipment to the outdoors. By recirculating indoor air with a cooling fan, surrounding combustible materials remain at safe temperatures. After each burner cycle the SS2 will continue to operate for an adjustable period to purge the heater and vent of residual flue gases. The SS2 features a 3-way safety system consisting of the UC1 Interlock Control, Fan Proving Switch and High Limit. These devices monitor the SS2 performance and will disrupt the burner if a vent system malfunction is detected.

Specs

Horse Power:

1/20

Capacity (BTU):

168000

Voltage:

115V

Vent Pipe Diameter:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Product. Works Great.

Easy to install and configure. Much quieter than previous model. No issues.
Pilot237
Central Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy