Apply to be a TradeMaster!
Main product image of Crawl Ventilator w/ Dehumidistat, V2D
Magnifying glass
Hover image to zoom

Crawl Ventilator w/ Dehumidistat, V2D

Brand:
Tjernlund
SKU:
V2D
Rating:
(0)
Q&A:
(0)
Crawl Ventilator w/ Dehumidistat, V2D
Magnifying glass
Hover image to zoom
$257.20 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Height (Inches)
2" Height
Product Highlight: Length (Inches)
18" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Amperage
0.6 Amps

Description

–
One fan and large faceplate sized for ventilation openings through block foundations. Includes thermostat, dehumidistat and pre-wired 6" power cord.

Features:
  • Fan powered crawl space ventilation quickly reduces moisture helping to protect both home and occupants.
  • Ventilates excess moisture, the cause of mold, mildew and wood rot.
  • Increases air circulation to fight condensation.
  • Constant operation helps vent radon, treated wood off-gassing and odors that might otherwise migrate into living areas.

Specs

–
Voltage:

115V

Height (Inches):

2"

Length (Inches):

18"

Phase:

1

Width (Inches):

9"

Hertz:

60

Amperage:

0.6

Product Type:

Ventilator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy