The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" PVC ENT Coupling, Sch. 40
Magnifying glass
Hover image to zoom

1-1/2" PVC ENT Coupling, Sch. 40

Brand:
Southwire
SKU:
1495
Rating:
(0)
Q&A:
(0)
1-1/2" PVC ENT Coupling, Sch. 40
Magnifying glass
Hover image to zoom
$7.37 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Snap-In Connection

Description

Rated with a pull out resistance of 175 lbs., Topaz’s Schedule 40 PVC ENT Couplings are fabricated from impact resistant, rust proof PVC to ensure long lived performance. With 2 bell ends, the couplings securely join tubing using mechanical snaps, without solvent cement. Available in 1/2” to 2” sizes; cULus approved and recommended for use with Topaz ENT Flexible Conduit.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Snap In Connection
  • Impact resistant
  • Concrete tight, requiring no solvent welding or tape around the connections
  • Rated for 175 lbs pull out resistance
  • Approved for use in noncombustible 2 hour and 4 hour fire-rated floor/ceiling assemblies
  • Meets all UL and CSA requirements
  • For use with Topaz ENT Flexible Conduit in residential, commercial or institutional applications

Specs

Size:

1-1/2"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Snap-In

Pipe Schedule:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy