Apply to be a TradeMaster!
Main product image of 1" BX-Flex Connector Straight Squeeze Type
Magnifying glass
Hover image to zoom
1" BX-Flex Connector Straight Squeeze Type
Magnifying glass
Hover image to zoom
153-TOPAZ has been discontinued
Discontinued November 10, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" BX-Flex Connector Straight Squeeze Type
Brand:
Southwire
SKU:153-SOUTHWIRE
(0)
Order by today, receive 8 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1"

Description

Topaz’s BX-FLEX Connectors feature squeeze type straight construction and are fabricated from naturally corrosion resistant and durable zinc die cast. Securely joins flexible metal conduit to EMT and in dry locations connects flexible metal conduit or armored cable to electrical boxes or enclosures.

Features:
  • Squeeze type straight
  • Available with insulated throat
  • Indoor use only
  • In a dry location, use to connect flexible metallic conduit and steel AC cable to a steel outlet box, load center or other metal enclosure

Specs

Size:

1"

Material:

Zinc Die Cast

Type:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm