Apply to be a TradeMaster!
Main product image of LED 100W LED Temporary High Bay P3 Fixture
Magnifying glass
Hover image to zoom

LED 100W LED Temporary High Bay P3 Fixture

Brand:
Southwire
SKU:
17100LEDP3
Rating:
(0)
Q&A:
(0)
LED 100W LED Temporary High Bay P3 Fixture
Magnifying glass
Hover image to zoom
$120.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120/277V
Product Highlight: Color
Orange

Description

–
Topaz - A Southwire Company 100-Watt Temporary High Bay P3 Fixture offers up to 75% energy savings over traditional halogen lamps and is suitable for use in any location where temporary lighting is required, including new building construction or renovation.

Product Features:
  • Weighs less than 6 pounds
  • Vibration, shock, and impact resistant
  • Corrosion resistant heavy-duty safety cage
  • Self-locking hook/carry handle, which can be interchanged with included eyebolt ring
  • New air convection design allows improved heat dissipation
  • Includes: 6 foot power cord, Type SJTW300V; 20" safety cable; M8 screw thread for tripod and eyebolt ring

Specs

–
Product Type:

Area Light

Lumens:

12000

Voltage:

120/277V

Power Source:

Corded

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy