Apply to be a TradeMaster!
Main product image of HID Temporary High Bay Work Light w/ Pulse Start (400 Watts)
Magnifying glass
Hover image to zoom

HID Temporary High Bay Work Light w/ Pulse Start (400 Watts)

Brand:
Southwire
SKU:
17400HB
Rating:
(0)
Q&A:
(0)
HID Temporary High Bay Work Light w/ Pulse Start (400 Watts)
Magnifying glass
Hover image to zoom
$257.15 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v, 277v, 120v
Product Highlight: Wattage
400 Watts
Product Highlight: Material
Welded Steel

Description

–
400 Watt High Bay Work Light. Labor Saving Unit comes fully assembled. Multi-Tap Ballast: 120V,208V,240V,277V (Factory Wired 120V) 400W Clear MH Pulse Start Lamp Included. Corrosion resistant welded steel safety cage included. Meets Osha requirements for minimum illumination of work areas when properly installed.

Features:
  • Easy Carry Handle
  • Approximately 75% energy savings vs. 60W incandescent
  • Vented ballast housing to reduce temperature and overheating
  • 3 ft. Power Cord #18/3 SSJTOW with NEMA 5-15120V,15 amp Plug

Specs

–
Voltage:

208V

240v

277v

120v

Wattage:

400

Material:

Welded Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy