Apply to be a TradeMaster!
Main product image of Temporary String Lights with Molded Cord (100 Watts)
Magnifying glass
Hover image to zoom

Temporary String Lights with Molded Cord (100 Watts)

Brand:
Southwire
SKU:
1782
Rating:
(0)
Q&A:
(0)
Temporary String Lights with Molded Cord (100 Watts)
Magnifying glass
Hover image to zoom
$239.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
100'
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Yellow

Description

–
100W Yellow Temporary Lighting, Osha Compliant, UL listed, NEC Approved. 100' cord, includes 10 Yellow Plastic safety cages.

Features:
  • Easy Carry Handle
  • 100' Molded Cord with Plug
  • Bulbs Sold Seperately
  • UL Listed, Osha Compliant, NEC Approved

Specs

–
Cord Length:

100'

Wattage:

100

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy