Apply to be a TradeMaster!
Main product image of 3/4" Rigid Steel Raintight Connector, Compression Type with Insulated Throat
Magnifying glass
Hover image to zoom

3/4" Rigid Steel Raintight Connector, Compression Type with Insulated Throat

Brand:
Southwire
SKU:
262SIRT
Rating:
(1)
Q&A:
(0)
3/4" Rigid Steel Raintight Connector, Compression Type with Insulated Throat
Magnifying glass
Hover image to zoom
$11.81 each
In Stock
In Stock
Get 104 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight

Description

–
Topaz 3/4" Rigid Raintight Connectors are made of zinc plated steel and are compression type connectors with an insulated throat. These connectors are used to join unthreaded Rigid or IMC conduit to steel outlet box or metal enclosure. The EZ-slip-on design is labor saving with no disassembly required. The insulated throat and gasket are made of high-performance thermoplastics insuring a perfect raintight seal. These couplings are suitable for use with UL6 Rigid steel conduit, they are cULus listed and are suitable for wet locations.

Features:
  • Raintight
  • Compression type connector
  • Insulated throat
  • Threadless
  • Suitable for use with UL 6 Rigid Conduit
  • For use with steel conduit
  • EZ slip-on labor saving design
  • No disassembly required
Applications:
  • Use to join unthreaded Rigid or IMC conduit to steel outlet box or metal enclosure
Material:
  • Body/Gland Nut: Steel/Zinc plated
  • Gasket/Insulator: High performance thermoplastics
  • Locknut: Steel/Zinc plated

Specs

–
Size:

3/4"

Material:

Steel

Angle:

Straight

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice fitting!

This was a less expensive alternative and met the requirements for the application. Nice fitting,,,worked great!
SBH
Laurens
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy