Apply to be a TradeMaster!
Main product image of 3/4" Rigid Steel Raintight Coupling, Compression Type
Magnifying glass
Hover image to zoom

3/4" Rigid Steel Raintight Coupling, Compression Type

Brand:
Southwire
SKU:
252SRT
Rating:
(0)
Q&A:
(0)
3/4" Rigid Steel Raintight Coupling, Compression Type
Magnifying glass
Hover image to zoom
$15.68 each
In Stock
In Stock
Get 27 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
Topaz 3/4" Rigid Raintight, Compression Type Couplings are made of zinc plated steel and are used to extend connection by joining two lengths of unthreaded Rigid or IMC conduit with equal size on both sides. The EZ-slip-on design is labor saving with no disassembly required. These couplings are suitable for use with UL6 Rigid steel conduit and are cULus listed and are suitable for wet locations.

Features:
  • Raintight
  • Compression type couplings
  • Threadless
  • Suitable for use with UL 6 Rigid Conduit
  • For use with steel conduit
  • EZ slip-on labor saving design
  • No disassembly required
Applications:
  • Use to extend connection by joining rigid conduits with equal size on both sides

Specs

–
Size:

3/4"

Material:

Steel

Product Type:

Coupling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy