Apply to be a TradeMaster!
Main product image of 5" Insulated Malleable Iron Metallic Grounding Bushing w/ Lug
Magnifying glass
Hover image to zoom

5" Insulated Malleable Iron Metallic Grounding Bushing w/ Lug

Brand:
Southwire
SKU:
340ALM
Rating:
(0)
Q&A:
(0)
5" Insulated Malleable Iron Metallic Grounding Bushing w/ Lug
Magnifying glass
Hover image to zoom
$66.72 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
5"

Description

–
Insulated metallic grounding bushings are for use with accompanying aluminum lay-in grounding lug to terminate conduit service; recommended for applications with copper or aluminum bare ground connectors. Protective thermoplastic throat liners are rated to 105 ° C and help prevent wire insulation damage. Built to last high grade malleable iron construction; trade sizes from 1/2” to 6” available and always in stock. All models UL listed.

Specs

–
Size:

5"

Material:

Malleable Iron

Product Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy