Apply to be a TradeMaster!
Main product image of 3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)
Magnifying glass
Hover image to zoom

3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)

Brand:
Topaz
SKU:
370-TOPAZ
Rating:
(0)
Q&A:
(0)
3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)
Magnifying glass
Hover image to zoom
370-TOPAZ has been discontinued
Discontinued November 10, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" 1 Screw Set Duplex Connector for BX-Flex, NM & MC Cables (Zinc)
Brand:
Southwire
SKU:370TZ
(0)
Order by 6PM, receive 37 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Zinc Die Cast

Description

–
Topaz’s Duplex Connector for BX-FLEX, NM and MC cables feature a one set screw type assembly for use in interior, dry locations to securely connect flexible metal conduit or armored cable to a box or enclosure. Fabricated from corrosion resistant and dependable zinc die cast; 3/8” size with 1/2” knockout. Fits aluminum smooth extruded MC, range .210 to .500; NPT male hub. UL listed.

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm