Apply to be a TradeMaster!
Main product image of 3" Straight Liquidtight Connector with Insulated Throat
Magnifying glass
Hover image to zoom
3" Straight Liquidtight Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$151.24 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3"
Product Highlight: Angle
Straight

Description

–
Southwire carries an extensive inventory of compact, straight liquidtight connectors for use with metallic type B liquid tight conduit to suit multiple applications. Our liquidtight connectors seal out water, oil & dust and other damaging particles. Fabricated in high grade malleable iron with a zinc plated finish for added durability and assembled with a steel locknut. Approved for use in wet locations; UL listed;complies with NEC 501-4(b), 502-4(a) (2) Class 1 Div. 2, Class II Div. 1 and 2 and Class III Div. 1.

Specs

–
Product Type:

Connector

Size:

3"

Material:

Malleable Iron

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy