Apply to be a TradeMaster!
Main product image of 3/4" Malleable Iron EMT/Rigid Clampback
Magnifying glass
Hover image to zoom

3/4" Malleable Iron EMT/Rigid Clampback

Brand:
Topaz
SKU:
482-TOPAZ
Rating:
(0)
Q&A:
(0)
3/4" Malleable Iron EMT/Rigid Clampback
Magnifying glass
Hover image to zoom
482-TOPAZ has been discontinued
Discontinued January 6, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" Malleable Iron EMT/Rigid Clampback
Brand:
Southwire
SKU:482-SOUTHWIRE
(0)
Order by today, receive 111 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Malleable Iron

Description

3/4" Malleable Iron EMT/Rigid Clampback

Topaz’s EMT/Rigid clamps backs provide optimal spacing between mounting surface for Rigid, IMC and EMT conduit runs. Fabricated from rugged, high grade malleable iron with zinc plated finish to ensure safety and dependability, confidently backed by the Topaz lifetime guarantee. For indoor or outdoor use; UL listed.

Specs

Product Type:

Clamp

Size:

3/4"

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm