Apply to be a TradeMaster!
Main product image of 3/8" Flexible Steel Conduit (250' Coil)
Magnifying glass
Hover image to zoom

3/8" Flexible Steel Conduit (250' Coil)

Brand:
Topaz
SKU:
5250
Rating:
(0)
Q&A:
(0)
3/8" Flexible Steel Conduit (250' Coil)
Magnifying glass
Hover image to zoom
5250 has been discontinued
Discontinued November 18, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" Flexible Steel Conduit (250' Coil)
Brand:
Southwire
SKU:5250TZ
(1)
Order by 6PM, receive 7 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Feet)
250' Length
Product Highlight: Material
Metallic

Description

–
Topaz’s Flexible Steel Conduit features a smooth interior for easy wire pull through. Available coiled in lengths from 25’ to 250’ with diameter sizes from 3/8” to 4”. Fabricated from rugged, crush and corrosion resistant steel; pair with Topaz’s complete line of connectors and clamps.

Specs

–
Size:

3/8"

Length (Feet):

250'

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm