Apply to be a TradeMaster!
Main product image of 1/2" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom

1/2" Flexible Liquidtight Metallic Conduit (100' Coil)

Brand:
Topaz
SKU:
6101-TOPAZ
Rating:
(0)
Q&A:
(0)
1/2" Flexible Liquidtight Metallic Conduit (100' Coil)
Magnifying glass
Hover image to zoom
6101-TOPAZ has been discontinued
Discontinued May 11, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Flexible Liquidtight Metallic Conduit (100' Coil)
Brand:
Southwire
SKU:6101-SOUTHWIRE
(2)
Order by today, receive 22 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Metallic

Description

Topaz’s flexible liquidtight metallic conduit is fabricated with a crush and corrosion resistant steel core to ensure lasting mechanical protection, helping to avoid rework and downtime costs. EF PVC jacket is oil and sunlight resistant; smooth interior promotes easy wire pull through. Pair with Topaz’s liquidtight connectors for simple installation; available in coils lengths from 25’ to 100’; diameter sizes from 3/8” to 4”.

Specs

Size:

1/2"

Length (Feet):

100'

Material:

Metallic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need