Apply to be a TradeMaster!
Main product image of 1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG
Magnifying glass
Hover image to zoom

1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG

Brand:
Topaz
SKU:
805
Rating:
(0)
Q&A:
(0)
1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG
Magnifying glass
Hover image to zoom
805 has been discontinued
Discontinued February 11, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG
Brand:
Southwire
SKU:805TZ
(0)
Order by today, receive 49 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
1/4" Single-Hole Mechanical Aluminum Lug, 14-6 AWG

Topaz carries a complete line of Mechanical Lugs fabricated from strong and long-lasting aluminum that provide maximum conductivity in a compact and efficient design. Available in a variety of assemblies for multiple applications. Single hole, aluminum lug models have a temperature rating of 90 degrees Celsius and a recommended torque of up to 600 lbs. Provides positive grounding points in load centers or other metal enclosures. All models UL listed and confidently backed by the Topaz lifetime guarantee.

Specs

–
Bolt Hole Size:

1/4"

Number of Holes:

1

Material:

Aluminum

AWG:

14-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm