Apply to be a TradeMaster!
Main product image of 1" Oval Non-Metallic Cable Clamp Connector
Magnifying glass
Hover image to zoom

1" Oval Non-Metallic Cable Clamp Connector

Brand:
Topaz
SKU:
953-TOPAZ
Rating:
(0)
Q&A:
(0)
1" Oval Non-Metallic Cable Clamp Connector
Magnifying glass
Hover image to zoom
953-TOPAZ has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" Oval Non-Metallic Cable Clamp Connector
Brand:
Southwire
SKU:953-SOUTHWIRE
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1"

Description

–
1" Oval Non-Metallic Cable Clamp Connector

Topaz’s oval design NM Clamp Connectors are recommended for use in dry locations to bond flexible nonmetallic conduit to boxes or enclosures and can accommodate up to 2 cables at once. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. Long lasting and dependable fabrication. UL listed.

Specs

–
Size:

1"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm