Apply to be a TradeMaster!
Main product image of 4" Square Single Gang Device Ring, 1-1/4" Raised
Magnifying glass
Hover image to zoom
4" Square Single Gang Device Ring, 1-1/4" Raised
Magnifying glass
Hover image to zoom
C4457 has been discontinued
Discontinued July 4, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Square Single Gang Device Ring, 1-1/4" Raised
Brand:
Southwire
SKU:52C16
(0)
Order by 6PM, receive 15 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Single Gang Device Ring, 1-1/4" Raised

Ideal for exposed work applications, Topaz 4” Square Single Gang Device Rings provide an easy method for installing electrical devices and can be used on any 4” square box. C7515 flat surface is used to catch plaster or drywall mud. cULus listed and ROHS compliant.

Product Features
  • Set screw type couplings
  • Threadless
  • Set screw design ensures secure connection
  • Maintains conduit in a fixed position
  • Excellent corrosion protection in damp locations
  • Malleable iron

Specs

–
Product Type:

Ring

Size:

4"

Number of Gangs:

1

Type:

Raised

Shape:

Square

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm