Apply to be a TradeMaster!
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots

4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots

Brand:
Topaz
SKU:
C7511
Rating:
(0)
Q&A:
(0)
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots
C7511 has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots
Brand:
Southwire
SKU:72C1
(0)
Order by today, receive 107 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4-11/16"
Product Highlight: Shape
Square

Description

–
4-11/16" Square Flat & Blank Welded Cover, Two Holes & Two Slots

Topaz Square Welded Covers are for use with Topaz Square Welded Boxes to provide a means for access when future conduit runs are required. cULus listed and ROHS compliant.

Product Features
  • Ideal for exposed work applications, providing an easy method for the installation of electrical devices
  • Can be used on any 4-11/16" square box
  • 4-11/16" single gang device rings are used with 4-11/16" square boxes to mount switches, receptacles and devices
  • Angled slots on the covers compensate for up to 12° of box misalignment on upright framing members
  • 4-11/16" square covers are used to cover 4-11/16" square box wiring and provide a means for access when future conduit runs are required
  • Galvanized steel

Specs

–
Size:

4-11/16"

Type:

Flat Surface

Blank

Shape:

Square

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm