Apply to be a TradeMaster!
Main product image of Dual Head Self-Testing LED Emergency Light (White)
Magnifying glass
Hover image to zoom

Dual Head Self-Testing LED Emergency Light (White)

SKU:
EL2/LED/WH/ST
Rating:
(0)
Q&A:
(0)
Dual Head Self-Testing LED Emergency Light (White)
Magnifying glass
Hover image to zoom
$31.90 each
In Stock
In Stock
Get 23 Tue, Jun 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
2 Watts
Product Highlight: Color
White
Product Highlight: Voltage
120-277V

Description

These Self-Testing Emergency Lights feature a high impact, flame retardant thermoplastic housing, lamp heads that track and swivel for full range adjustability, and battery backup for 90 minutes of illumination in the event of a power outage, to meet all required NFPA, UL, NEC and OSHA standards. In addition, this self-testing, self-diagnostic model verifies battery connection and charge board, performs monthly self-checks, and red and green indicator lights illuminate to identify five potential faults, so safety is never compromised.

Features & Benefits:
  • Self-testing, self-diagnostic feature continuously monitors operating condition
  • Meets NFPA 70, NFPA 101, UL924, NEC/OSHA Standards
  • 90-minute battery backup with accessible push to test button
  • Dual lamp heads track and swivel for full range of adjustability
  • High impact, UL 94-5VA flame retardant housing
  • Ceiling or wall mount capable with included hardware

Specs

Wattage:

2

Lumens:

220

Product Type:

Emergency Light

Color:

White

Voltage:

120-277V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy