Apply to be a TradeMaster!
Main product image of 3/4" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.45 - 0.709)
Magnifying glass
Hover image to zoom

3/4" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.45 - 0.709)

Brand:
Southwire
SKU:
LTF34
Rating:
(0)
Q&A:
(0)
3/4" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.45 - 0.709)
Magnifying glass
Hover image to zoom
$3.05 each
In Stock
In Stock
Get 55 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight

Description

–
3/4" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.45 - 0.709)

Product Features
  • Liquidtight at up to 70 P.S.I. water pressure
  • Acme threads on body prevent skipping and speed installation
  • Multiple sizes for cable diameters
  • Suitable for NEMA type 6 enclosures
  • IP68 Rating
  • Locknuts sold separately
  • Indoor or outdoor use
  • Prevents cable pullout and controls arc of bend

Specs

–
Product Type:

Connector

Material:

Nylon

Color:

Black

Size:

3/4"

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy