Apply to be a TradeMaster!
Main product image of 1/2" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.17 - 0.450)
Magnifying glass
Hover image to zoom

1/2" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.17 - 0.450)

Brand:
Southwire
SKU:
LTF12
Rating:
(2)
Q&A:
(0)
1/2" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.17 - 0.450)
Magnifying glass
Hover image to zoom
$3.85 each
In Stock
In Stock
Get 251 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–
1/2" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.17 - 0.450)

Product Features
  • Liquidtight at up to 70 P.S.I. water pressure
  • Acme threads on body prevent skipping and speed installation
  • Multiple sizes for cable diameters
  • Suitable for NEMA type 6 enclosures
  • IP68 Rating
  • Locknuts sold separately
  • Indoor or outdoor use
  • Prevents cable pullout and controls arc of bend

Specs

–
Product Type:

Connector

Material:

Nylon

Color:

Black

Size:

1/2"

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hmmm

Works perfectly to seal 6AWG bare copper wire
T
Fort Worth, Texas
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again & again.

Love the product. Used them everyday in my business.
Dean
Tuscola Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy