Apply to be a TradeMaster!
Main product image of 6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (12W)
Magnifying glass
Hover image to zoom

6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (12W)

Brand:
Topaz
SKU:
RDL/6RND/12/5CTS
Rating:
(3)
Q&A:
(0)
6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (12W)
Magnifying glass
Hover image to zoom
RDL/6RND/12/5CTS has been discontinued
Discontinued August 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (9.5W)
SKU:RDL6-10W-CS
(1)
Order by today, receive 388 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White
Product Highlight: Wattage
12 Watts

Description

–
Topaz Slim Fit LED Recessed Downlights, 6" CCT Selectable 12W, Smooth Round Trim offers a choice of five CCTs. You can, select from five color temperatures using one simple switch. Both IC and non-IC applications are permitted for the upgraded half-inch profile design. The remote J-box and quick-connects make installation simple. Applications for extension cables and frame-in kits are flexible for both new construction and retrofit projects.

Features & Benefits
  • 5 CCT selectable switch: 2700K, 3000K, 3500K, 4000K and 5000K
  • High efficacy up to 71 lumens per watt
  • Replaces 75W Incandescent lamp
  • 50,000 hours functional life (L70)
  • Remote J-box provides flexibility in mounting
  • Easy to install with spring clips and quick connects without the need for housings
  • Dimmable to 5% on most LED dimmers

Specs

–
Product Type:

Light Fixture

Type:

Recessed

Size:

6"

Color:

White

Wattage:

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Easy to install and great for DIY projects..
Mo
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Lights for our Kitchen

Ordered these lights as replacements for "burned out" original (over 8 yrs old) kitchen lights. Customer service was outstanding in helping us match the originals. Ordering process was very easy and quick shipping. Lights arrived in perfect condition and matched exactly. Easy install (we did it ourselves) and work great. We even ordered 2 extras to have on hand when the other old originals burn out. Will definitely look to the Supply House for future lighting needs.
SPro
N. Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would have purchased many of these!!

Great lights at a great price plus super fast shipping
Bob
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?