Apply to be a TradeMaster!
Main product image of 4" Square Box Mounting Plate with 3/4" Double Gang Device Ring
Magnifying glass
Hover image to zoom

4" Square Box Mounting Plate with 3/4" Double Gang Device Ring

Brand:
Topaz
SKU:
W2244
Rating:
(0)
Q&A:
(0)
4" Square Box Mounting Plate with 3/4" Double Gang Device Ring
Magnifying glass
Hover image to zoom
W2244 has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Square Box Mounting Plate with 3/4" Double Gang Device Ring
Brand:
Southwire
SKU:52CM14
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Box Mounting Plate with 3/4" Double Gang Device Ring

Product Features:
  • Heavy-duty support plate with built in double gang device ring
  • Oversized holes to easily view marked lines on stud
  • Use to support a 4" square electrical box to a metal stud
  • Heavy-duty support plate eliminates the need for a far side support
  • Material: Galvanized steel

Specs

–
Size:

4"

Type:

Raised

Shape:

Square

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm