Shop Resideo Sale
Main product image of Electronic Photocontrol Button with Wallplate, 0.5W, 105-305V AC, ZB124WP
Magnifying glass
Hover image to zoom

Electronic Photocontrol Button with Wallplate, 0.5W, 105-305V AC, ZB124WP

Brand:
Tork
SKU:
ZB124WP
Rating:
(0)
Q&A:
(0)
Electronic Photocontrol Button with Wallplate, 0.5W, 105-305V AC, ZB124WP
Magnifying glass
Hover image to zoom
$47.51 each
In Stock
In Stock
Get 12 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
105-305v
Product Highlight: Color
Gray

Description

–

This TORK photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Automatically turn lights on in the dark using a sensor designed for human eye response.

  • Automate Outdoor Lighting: Perfect for controlling residential or commercial exterior lights, including landscape, perimeter, security, parking lot, pedestrian pathway or signage lights
  • Built for Convenience: Key features include the time delay which prevents stray lights from turning the control off and a coated circuit board that provides extreme weather resistance
  • Broad Compatibility: Compatible with LED, CFL, Induction, HPS and HID lighting fixtures requiring instant response, with 105-305VAC, 50/60Hz range
  • High-Quality Construction: Built to resist weather and moisture for 20,000 cycles and a 20-year lifespan, this photocontrol has surge protection and an operating range of -40to 158 Degree F
  • 10 Year Warranty: TORK new zero cross photocontrols lead the industry with the highest LED rating, the largest 455J/12kA MOV, 11" 16ga hookup wires and a 10-year warranty

Specs

–
Voltage:

105-305v

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy