Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (2)
3/4" (3)
1" (2)

Thread Size
–

3/4" (2)
1" (2)
1/2" (1)

Price Range
–

$5 to $10 (3)
$10 to $15 (2)

TotalFit Male Adapters

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" TotalFit Male Threaded Adapter
$5.64 each
In Stock
Get 16 by Fri, Nov 27
In Stock
Get 16 by Fri, Nov 27
Compare
Product Image of 3/4" TotalFit Male Threaded Adapter
$6.44 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of 1" TotalFit Male Threaded Adapter
$13.69 each
In Stock
Get 20 by Fri, Nov 27
In Stock
Get 20 by Fri, Nov 27
Compare
Product Image of 1/2" TotalFit x 3/4" Male Threaded Adapter
$6.85 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Compare
Product Image of 3/4" TotalFit x 1" Male Threaded Adapter
$13.38 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About TotalFit Male Adapters

TotalFit Male Adapters are push-to-connect transition fittings from Uponor (Wirsbo) that convert a TotalFit tube connection to a male threaded end. Listed sizes include 1/2 inch, 3/4 inch, and 1 inch, plus size-changing models such as 1/2 inch TotalFit x 3/4 inch male thread. The catalog lists them for heating and plumbing applications, and the 1/2 inch, 3/4 inch, and 1 inch same-size models list PEX, CPVC, and copper tubing compatibility. TotalFit is a professional-grade engineered polymer push-to-connect system, and Uponor describes it as working with PEX, PE-RT, CPVC, and copper piping material. A male adapter lets a push-to-connect run terminate into threaded valves, equipment, or fittings. Getting the thread size and tube size correct on the first order matters because the two can differ on size-change models.

Subcategories

  • 1/2 Inch TotalFit Male Adapters: The 1/2 inch TotalFit male threaded adapter has a 1/2 inch thread size. Installers use it to move from a 1/2 inch push-to-connect tube connection to a male threaded connection on heating or plumbing systems. The catalog lists PEX, CPVC, and copper tubing compatibility. Confirm the mating female thread before installing.
  • 3/4 Inch TotalFit Male Adapters: The 3/4 inch TotalFit male threaded adapter has a 3/4 inch thread size. Installers use it to move from a 3/4 inch push-to-connect tube connection to a male threaded connection on heating or plumbing systems. The catalog lists PEX, CPVC, and copper tubing compatibility. Confirm the mating female thread before installing.
  • 1 Inch TotalFit Male Adapters: The 1 inch TotalFit male threaded adapter has a 1 inch thread size. Installers use it to move from a 1 inch push-to-connect tube connection to a male threaded connection on heating or plumbing systems. The catalog lists PEX, CPVC, and copper tubing compatibility. Confirm the mating female thread before installing.
  • Size-Change TotalFit Male Adapters: Size-change models include a 1/2 inch TotalFit x 3/4 inch male threaded adapter and a 3/4 inch TotalFit x 1 inch male threaded adapter. The first has a 3/4 inch thread size, and the second has a 1 inch thread size. Installers use them when the tube size and the threaded connection size differ. The catalog lists polymer as the material for both.

Buying Guide

Begin with two sizes: the TotalFit tube size and the male thread size. On the 1/2 inch, 3/4 inch, and 1 inch models, the tube size and thread size match. On the 1/2 inch x 3/4 inch and 3/4 inch x 1 inch models, the thread is the larger of the two, at 3/4 inch and 1 inch respectively. Note both sizes before comparing models.

Next, check the tubing. The 1/2 inch, 3/4 inch, and 1 inch models list PEX, CPVC, and copper compatibility, and Uponor describes TotalFit as working with PEX, PE-RT, CPVC, and copper piping material. Confirm the exact model listing for the tubing on the job.

Consider the connection material and system type. TotalFit is an engineered polymer system, and the size-change models list polymer as the material. The listed models are cataloged for heating and plumbing. When selecting among TotalFit Male Adapters, check the project specification and local code for any limits on engineered polymer fittings.

Finally, match the thread to the part it enters. A male threaded adapter needs a female-threaded mate of the same nominal size, so confirm the receiving valve, equipment connection, or fitting before ordering. Follow the manufacturer's instructions for tube preparation and insertion, and verify sizes on the listing so the crew avoids rework.

Frequently Asked Questions

What sizes do TotalFit Male Adapters come in?

Listed TotalFit Male Adapters include 1/2 inch, 3/4 inch, and 1 inch models, along with 1/2 inch x 3/4 inch and 3/4 inch x 1 inch size-change models. The thread size for each model appears in its specifications. Check the individual listing for current options.

Do TotalFit Male Adapters work with copper tubing?

The catalog lists copper tubing compatibility for the 1/2 inch, 3/4 inch, and 1 inch TotalFit Male Adapters, along with PEX and CPVC. Uponor also describes TotalFit as working with PE-RT. Confirm the tubing on the specific model listing before ordering.

What thread size do size-change TotalFit Male Adapters have?

Size-change TotalFit Male Adapters carry the larger size on the male thread. The 1/2 inch TotalFit x 3/4 inch model has a 3/4 inch thread size, and the 3/4 inch TotalFit x 1 inch model has a 1 inch thread size. Confirm the receiving part matches before ordering.

Are TotalFit Male Adapters for heating or plumbing?

The catalog lists both heating and plumbing applications for TotalFit Male Adapters. Check the project specification and local code for the system in question. Confirm requirements for each job.

What are TotalFit Male Adapters made of?

Uponor describes TotalFit as an engineered polymer push-to-connect system, and the size-change TotalFit Male Adapters list polymer as the material. Confirm the material on the specific model listing before choosing a fitting for a given application.

Didn't find what you're looking for? 
Let us know
.