Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)

Price Range
–

$10 to $15 (2)
$25 to $30 (1)

TotalFit Repair Couplings

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" TotalFit Repair Coupling
$14.52 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 1" TotalFit Repair Coupling
1" TotalFit Repair Coupling
SKU: TF4781010
Uponor (Wirsbo)
SKU: TF4781010
$27.35 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About TotalFit Repair Couplings

TotalFit Repair Couplings are polymer push-to-connect couplings from Uponor (Wirsbo) for heating and plumbing piping. The product records list a polymer material and a 25 year limited warranty. Sizes in the records include 1/2-inch, 3/4-inch, and 1-inch. Tubing compatibility in the records includes PEX and CPVC, and the TotalFit product description names copper and PE-RT as compatible piping materials as well. Both heating and plumbing applications are listed in the product records. Service contractors working on residential projects can use the TotalFit line as an engineered polymer (EP) push-to-connect option. Matching the coupling size and tubing material to the existing pipe matters because a push-to-connect joint depends on the correct pairing of fitting and tube. The warranty and material details are worth reviewing alongside the size on each product page.

Subcategories

  • 1/2-Inch TotalFit Repair Couplings: The 1/2-inch TotalFit Repair Coupling is a polymer push-to-connect coupling for 1/2-inch piping. Service contractors use it in heating and plumbing systems, with PEX and CPVC tubing compatibility listed in the product record. The record also lists a 25 year limited warranty.
  • 3/4-Inch TotalFit Repair Couplings: The 3/4-inch TotalFit Repair Coupling serves 3/4-inch piping in heating and plumbing applications. Contractors choose it for residential service work where a polymer push-to-connect fitting suits the tubing. The record lists a polymer material and PEX and CPVC tubing compatibility.
  • 1-Inch TotalFit Repair Couplings: The 1-inch TotalFit Repair Coupling is sized for 1-inch piping in heating and plumbing systems. Installers use it where a polymer push-to-connect repair fitting suits the tubing. The record lists PEX and CPVC tubing compatibility and a 25 year limited warranty.

Buying Guide

Start with the existing pipe size and tubing material, since those decide which TotalFit repair coupling fits the job. The product records for this category list 1/2-inch, 3/4-inch, and 1-inch couplings, so match the coupling size to the tubing size before comparing anything else. Next, confirm the tubing material. The records list PEX and CPVC compatibility, and the TotalFit product description also names copper and PE-RT. Read the specification on each product page, since compatibility is listed per product.

Then consider the system type. The records list heating and plumbing as applications, so the same coupling family can serve either type of service call. Review the material and warranty details as well, since the records list a polymer material and a 25 year limited warranty. Read the full warranty terms before relying on them.

When comparing TotalFit Repair Couplings against other repair methods, weigh the connection style. TotalFit is an engineered polymer (EP) push-to-connect system. Confirm that the connection style meets job requirements and local code before specifying it.

Finally, plan the repair before ordering. Measure the pipe, note the tubing material, and order couplings in the matching size so the job does not stall on a missing fitting. Keep the product page open while building the order, and confirm the size listed in the product name matches the pipe.

Frequently Asked Questions

What tubing do TotalFit Repair Couplings work with?

The TotalFit Repair Coupling records list PEX and CPVC tubing compatibility. The TotalFit product description also names copper and PE-RT as compatible piping materials. Confirm the tubing compatibility on the individual product page before installing.

What sizes do TotalFit Repair Couplings come in?

TotalFit Repair Couplings in the catalog records include 1/2-inch, 3/4-inch, and 1-inch sizes. Each size is a separate product under the Uponor (Wirsbo) brand. Match the coupling size to the existing pipe.

What are TotalFit Repair Couplings made of?

The product records for TotalFit Repair Couplings list polymer as the material. The TotalFit line is described as a professional-grade engineered polymer (EP) push-to-connect option. Check each product page for the full specification.

Do TotalFit Repair Couplings carry a warranty?

The records for TotalFit Repair Couplings list a 25 year limited warranty. Because the warranty is limited, read the full terms before relying on it. Details can differ by product, so confirm on the product page.

Can TotalFit Repair Couplings be used on heating and plumbing lines?

The TotalFit Repair Coupling records list both heating and plumbing as applications. Contractors can use them on either system type, subject to the product specification and local code. Verify the tubing material and size before installing.

Didn't find what you're looking for? 
Let us know
.