Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1" x 1" x 1/2" (1)
1" x 1" x 3/4" (1)
3/4" x 1/2" x 1/2" (1)
3/4" x 3/4" x 1/2" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (3)
$20 to $25 (3)

TotalFit Tees

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 1/2" TotalFit Tee
1/2" TotalFit Tee
SKU: TF4755050
Uponor (Wirsbo)
SKU: TF4755050
$9.74 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of 3/4" TotalFit Tee
3/4" TotalFit Tee
SKU: TF4757575
Uponor (Wirsbo)
SKU: TF4757575
$11.44 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of 1" TotalFit Tee
1" TotalFit Tee
SKU: TF4751010
Uponor (Wirsbo)
SKU: TF4751010
$24.54 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" x 1/2" TotalFit Tee
$11.44 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 3/4" x 3/4" x 1/2" TotalFit Tee
$11.44 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 1" x 1/2" TotalFit Tee
1" x 1" x 1/2" TotalFit Tee
SKU: TF4751150
Uponor (Wirsbo)
SKU: TF4751150
$24.39 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 1" x 3/4" TotalFit Tee
1" x 1" x 3/4" TotalFit Tee
SKU: TF4751175
Uponor (Wirsbo)
SKU: TF4751175
$24.54 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About TotalFit Tees

TotalFit Tees are push-to-connect tees from Uponor (Wirsbo) that split or join a run in heating and plumbing systems. Listed sizes include 1/2 inch, 3/4 inch, and 1 inch, along with reducing configurations such as 3/4 x 1/2 x 1/2 inch and 3/4 x 3/4 x 1/2 inch. The listed tees show PEX, CPVC, and copper tubing compatibility with a push-fit fitting system, and Uponor describes TotalFit as an engineered polymer system that works with PEX, PE-RT, CPVC, and copper piping material. A tee is where branch lines start, so size accuracy at each of its three ports affects how the whole layout comes together. Matching the tee configuration to the tubing and the branch size before rough-in avoids field changes and extra supply trips.

Subcategories

  • 1/2 Inch TotalFit Tees: The 1/2 inch TotalFit tee is a push-fit tee listed for heating and plumbing applications. Installers use it where a branch needs a 1/2 inch tee. The catalog lists PEX, CPVC, and copper tubing compatibility. Verify the tubing on the job against the listing.
  • 3/4 Inch TotalFit Tees: The 3/4 inch TotalFit tee is a push-fit tee listed for heating and plumbing applications. Installers use it where a branch needs a 3/4 inch tee. The catalog lists PEX, CPVC, and copper tubing compatibility. Verify the tubing on the job against the listing.
  • 1 Inch TotalFit Tees: The 1 inch TotalFit tee is a push-fit tee listed for heating and plumbing applications. Installers use it where a branch needs a 1 inch tee. The catalog lists PEX, CPVC, and copper tubing compatibility. Verify the tubing on the job against the listing.
  • Reducing TotalFit Tees: Reducing TotalFit tees include the 3/4 x 1/2 x 1/2 inch and 3/4 x 3/4 x 1/2 inch models. Installers use them where the three connection sizes differ. Both list PEX, CPVC, and copper tubing compatibility and a push-fit fitting system. Check the size order of the three ports on the listing before ordering.

Buying Guide

Start with the three port sizes. The single-size models include 1/2 inch, 3/4 inch, and 1 inch, while the reducing models are listed as 3/4 x 1/2 x 1/2 inch and 3/4 x 3/4 x 1/2 inch. Match each port to the tubing size it will receive, and confirm the listing for the order of the sizes before ordering.

Next, check the tubing. The listed tees show PEX, CPVC, and copper tubing compatibility, and Uponor describes TotalFit as working with PEX, PE-RT, CPVC, and copper piping material. For a mixed-material job, one fitting style can cover several pipe types, which simplifies planning.

Then consider the system and fitting style. The listed tees are cataloged for heating and plumbing applications and use a push-fit fitting system. When comparing TotalFit Tees with other tee styles, note that TotalFit is an engineered polymer push-to-connect system that Uponor positions for residential projects. Check the project specification and local code for any material limits.

Finally, plan the layout before rough-in. Count each tee position, record the three port sizes for each, and compare them with the branch tubing. Follow the manufacturer's instructions for tube preparation and insertion. A short size check on paper cuts rework and keeps the installation on schedule.

Frequently Asked Questions

What sizes do TotalFit Tees come in?

Listed TotalFit Tees include 1/2 inch, 3/4 inch, and 1 inch models. Reducing models include 3/4 x 1/2 x 1/2 inch and 3/4 x 3/4 x 1/2 inch. Check the listing for the current size options.

Do TotalFit Tees work with copper and PEX?

The listed TotalFit Tees show PEX, CPVC, and copper tubing compatibility. Uponor also describes TotalFit as working with PE-RT. Confirm the tubing on the specific model before ordering.

Are TotalFit Tees push-to-connect?

Yes, TotalFit Tees are push-to-connect fittings, and the catalog lists a push-fit fitting system for them. Uponor describes TotalFit as an engineered polymer system. Follow the manufacturer's instructions for installation.

Can TotalFit Tees be used on heating and plumbing systems?

The catalog lists both heating and plumbing applications for the TotalFit Tees. Confirm system requirements and local code before choosing a fitting. Verify each model listing for details.

How are reducing TotalFit Tees sized?

Reducing TotalFit Tees list three port sizes in the product name, such as 3/4 x 1/2 x 1/2 inch or 3/4 x 3/4 x 1/2 inch. Compare each size with the tubing planned for that port. Check the listing before ordering if the port order matters for the layout.

Didn't find what you're looking for? 
Let us know
.