Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (2)
3/4" (2)
1" (2)

Thread Size
–

3/4" (1)
1" (1)

Price Range
–

$5 to $10 (2)
$10 to $15 (2)

Totalfit Female Adapters

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/2" TotalFit Female Threaded Adapter
$5.64 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1" TotalFit Female Threaded Adapter
$12.55 each
In Stock
Get 16 by Mon, Nov 23
In Stock
Get 16 by Mon, Nov 23
Compare
Product Image of 1/2" TotalFit x 3/4" Female Threaded Adapter
$6.83 each
In Stock
Get 31 by Mon, Nov 23
In Stock
Get 31 by Mon, Nov 23
Compare
Product Image of 3/4" TotalFit x 1" Female Threaded Adapter
$10.05 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Totalfit Female Adapters

Totalfit Female Adapters are push-to-connect transition fittings from Uponor (Wirsbo) that convert a TotalFit tube connection to a female threaded end. Listed sizes include 1/2 inch and 1 inch, plus size-changing models such as 1/2 inch TotalFit x 3/4 inch female thread. The catalog lists them for heating and plumbing applications, with PEX compatibility on the listed models and CPVC compatibility on some. Uponor describes TotalFit as an engineered polymer push-to-connect system that works with PEX, PE-RT, CPVC, and copper piping material. A female adapter lets a push-to-connect run accept a male-threaded valve, gauge, or fitting. Confirming the thread size on size-change models matters because the threaded end and the tube end do not always match. Getting that correct before rough-in avoids rework on the job.

Subcategories

  • 1/2 Inch Totalfit Female Adapters: The 1/2 inch TotalFit female threaded adapter is listed for heating and plumbing applications. Installers use it to move from a 1/2 inch push-to-connect tube connection to a female threaded connection. The catalog lists PEX and CPVC tubing compatibility, polymer as the material, and a 25 year limited warranty. Confirm the warranty terms on the listing.
  • 1 Inch Totalfit Female Adapters: The 1 inch TotalFit female threaded adapter is listed for heating and plumbing applications. The catalog lists PEX, CPVC, and copper tubing compatibility along with a push-fit fitting system. Installers use it where a 1 inch tube connection must end in a female thread. Check the listing for the exact thread details.
  • Size-Change Totalfit Female Adapters: Size-change models include a 1/2 inch TotalFit x 3/4 inch female threaded adapter and a 3/4 inch TotalFit x 1 inch female threaded adapter. The first lists a 3/4 inch thread size, and the second lists a 1 inch thread size. Installers use them when the tube size and the threaded connection size differ. The catalog lists PEX tubing compatibility for both.

Buying Guide

Start by separating the tube size from the thread size. The 1/2 inch and 1 inch models are named by one size, while the size-change models name two: the 1/2 inch TotalFit x 3/4 inch model lists a 3/4 inch thread size, and the 3/4 inch TotalFit x 1 inch model lists a 1 inch thread size. Confirm both sizes against the male-threaded part that will thread into the adapter.

Next, check the tubing. The listed models show PEX compatibility, the 1/2 inch and 1 inch models add CPVC, and the 1 inch model also lists copper. Uponor describes TotalFit as working with PEX, PE-RT, CPVC, and copper piping material, so confirm the specific listing before ordering for another tubing type.

Then weigh the material and warranty. When comparing Totalfit Female Adapters, note that the catalog lists polymer as the material on the 1/2 inch model, along with a 25 year limited warranty. Check the listing for each model's warranty terms, and review the project specification and local code for any material limits.

Finally, plan the connection as a pair. A female threaded adapter needs a male-threaded mate of the same nominal size, so confirm the receiving part before ordering. Follow the manufacturer's instructions for tube preparation and insertion, and record the sizes on the order so the crew avoids rework and extra supply trips.

Frequently Asked Questions

What sizes do Totalfit Female Adapters come in?

Listed Totalfit Female Adapters include 1/2 inch and 1 inch models, plus 1/2 inch x 3/4 inch and 3/4 inch x 1 inch size-change models. Thread sizes of 3/4 inch and 1 inch are listed on the size-change models. Check each listing for current options.

Do Totalfit Female Adapters work with PEX?

The catalog lists PEX tubing compatibility for the listed Totalfit Female Adapters. The 1/2 inch and 1 inch models also list CPVC, and the 1 inch model lists copper. Uponor describes TotalFit as working with PE-RT as well.

What warranty comes with Totalfit Female Adapters?

The 1/2 inch Totalfit Female Adapter in the catalog lists a 25 year limited warranty. Warranty terms can differ by model, so check each listing. Confirm the full terms with the manufacturer before relying on them.

Are Totalfit Female Adapters used on heating and plumbing jobs?

The catalog lists both heating and plumbing applications for the Totalfit Female Adapters. Check project requirements and local code before choosing a fitting. Verify each model listing for details.

What is the thread size on a size-change Totalfit Female Adapter?

The 1/2 inch TotalFit x 3/4 inch Totalfit Female Adapter lists a 3/4 inch thread size. The 3/4 inch TotalFit x 1 inch model lists a 1 inch thread size. In each case, the threaded end is the larger of the two sizes.

Didn't find what you're looking for? 
Let us know
.