Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Meter Termination Stub-Out
Magnifying glass
Hover image to zoom
1-1/4" x 12" Meter Termination Stub-Out
Magnifying glass
Hover image to zoom
$30.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/4" x 12"
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/4" x 12" Meter Termination Stub-Out to use on CounterStrike Tubing

Specs

–
Size:

1-1/4"

1-1/4" x 12"

Length (Inches):

12"

Product Type:

Stub Out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy