Apply to be a TradeMaster!
1" Self-Bonding Yellow Silicone Tape for Outdoor Use (12 Yards)

1" Self-Bonding Yellow Silicone Tape for Outdoor Use (12 Yards)

Brand:
TracPipe
SKU:
FGP-915-10H-12
Rating:
(0)
Q&A:
(0)
1" Self-Bonding Yellow Silicone Tape for Outdoor Use (12 Yards)
$33.32 each
In Stock
In Stock
Get 3 Mon, Nov 30

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
1"
Product Highlight: Length (Yards)
12 Length
Product Highlight: Material
Silicone Rubber

Description

–
Self-bonding silicone tape for use with the CounterStrike system.

Specs

–
Color:

Yellow

Product Type:

Tape

Size:

1"

Length (Yards):

12

Operating Temp Range:

-65°F to 260°F

Material:

Silicone Rubber

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy