Apply to be a TradeMaster!
Main product image of 1-1/4" CounterStrike Flexible Gas Tubing Reel (250 Ft.)
Magnifying glass
Hover image to zoom
1-1/4" CounterStrike Flexible Gas Tubing Reel (250 Ft.)
Magnifying glass
Hover image to zoom
$2,844.00 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.

Lift Gate

–
This product weighs 129 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1-1/4"
Product Highlight: Length (Feet)
250' Length
Product Highlight: Shape
Coil

Description

–
The flexibility and long lengths of CounterStrike® CSST make it perfect for remodel/repair work. It can be pulled like wire, which minimizes the need to remove and replace walls, while at the same time potentially reducing both construction cost and shortening lead times.

CounterStrike® features a single robust protective jacket over a non-annealed CSST, which offers enhanced crush resistance. The superior crush resistance of CounterStrike CSST means that it lays straighter, is simpler to cut and pulls easier in new home construction.

Features:
  • CounterStrike® has been shown to be up to 400 times more resistant to the damaging effects of electrical arcing energy than yellow CSST.
  • Uses the NEW AutoSnap® fittings that do not require disassembly/reassembly!
  • The most complete range of CSST sizes (3/8"- 2") available. There are no additional bonding requirements for CounterStrike® imposed by the manufacturer’s installation instructions.
  • Lays straighter and pulls easier, dramatically decreasing installation times (and saving you time and money in the process).
  • Unlike competitive brands, CounterStrike® is non-annealed making it more crush resistant, and easier to cut

Specs

–
Length (Feet):

250'

ID:

1-1/4"

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy