Apply to be a TradeMaster!
Main product image of 2-1/2" Floppy-fits 1 1/2" Floppy Galvanized Steel Conduit
Magnifying glass
Hover image to zoom

2-1/2" Floppy-fits 1 1/2" Floppy Galvanized Steel Conduit

Brand:
TracPipe
SKU:
FGP-FPY-1500-25
Rating:
(0)
Q&A:
(0)
2-1/2" Floppy-fits 1 1/2" Floppy Galvanized Steel Conduit
Magnifying glass
Hover image to zoom
$252.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Galvanized Steel

Description

–
Floppy Galvanized Steel Conduit

Provides supplemental/additional puncture protection to hardened striker plates. Applications include horizontal runs and at termination points.

Must be installed in accordance with the TracPipe Design Guide and Installation Instructions and all applicable codes

Specs

–
Material:

Galvanized Steel

Size:

2-1/2"

Product Type:

Conduit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy