The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" AutoFlare x 1/2" NPT Straight Fitting
Magnifying glass
Hover image to zoom

3/8" AutoFlare x 1/2" NPT Straight Fitting

Brand:
TracPipe
SKU:
FGP-FST-375
Rating:
(0)
Q&A:
(0)
3/8" AutoFlare x 1/2" NPT Straight Fitting
Magnifying glass
Hover image to zoom
$16.54 each
In Stock
In Stock
Get 24 Wed, Sep 2

Qualification Necessary

TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
25 psi

Description

Straight 3/8" Tracpipe Autoflare x 1/2" MNPT Brass Fitting

Overview:
Transition fitting between TracPipe or CounterStrike Tubing and NPT thread. Fitting thread is Male NPT. For use indoor, outdoor, and concealed location applications. AutoFlare® is the self-piloting fitting that attaches TracPipe® CounterStrike® to traditional gas fittings and appliances. No special tools or additional parts required.

Specifications:
  • Yellow Brass Nut, Adapter, and Split Rings
  • Stainless Steel Insert and 1" Split Rings
  • Operating Pressure 25 PSIG
  • Operating Temperature Range -20 to 200 Deg F
  • TracPipe or CounterStrike Size: 3/8"
  • Male NPT Pipe Size: 1/2"

Specs

Type:

Straight

Size:

3/8" x 1/2"

Material:

Brass

Connection Type:

MNPT

Pressure Rating:

25 psi

Product Type:

Male Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy