Apply to be a TradeMaster!
Main product image of 3/8", 1/2" TracPipe and 1/2", 3/4", 1" IPS Brass Bonding Clamp
Magnifying glass
Hover image to zoom

3/8", 1/2" TracPipe and 1/2", 3/4", 1" IPS Brass Bonding Clamp

Brand:
TracPipe
SKU:
FGP-GC-1
Rating:
(0)
Q&A:
(0)
3/8", 1/2" TracPipe and 1/2", 3/4", 1" IPS Brass Bonding Clamp
Magnifying glass
Hover image to zoom
$9.17 each
In Stock
In Stock
Get 19 Wed, Oct 7

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1", 1/2", 3/4"
Product Highlight: Material
Brass (Body)

Description

–
UL 467 Tested Bonding Clamp for use on Pipe and Brass Fitting Hex Flats.

Specifications:
  • Brass Body
  • Stainless Steel Screw
  • Operating Temperature Range -20 to 200 Deg F
  • For TracPipe/CounterStrike Sizes: 3/8", 1/2" and 1/2"
  • For Iron Pipe Sizes: 3/4", 1"

Specs

–
Product Type:

Bonding Clamp

Size:

3/8"

1"

1/2"

3/4"

Material:

Brass (Body)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy