Apply to be a TradeMaster!
Main product image of Gas Load Center w/Manifold Bracket (Use with FGP-MI-PC only)
Magnifying glass
Hover image to zoom
Gas Load Center w/Manifold Bracket (Use with FGP-MI-PC only)
Magnifying glass
Hover image to zoom
$206.16 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Powder Coated
Product Highlight: Temperature Range (F)
-20°F to 200°F

Description

–
Load Center w/ Manifold Bracket for use with TracPipe and CounterStrike

For use with FGP-MI-PC Manifold and FGP-REG-3 Regulator only. Load center will mount between standard 16" O.C. Studs. Does not include piping or Regulator.

Specifications:
  • Powder Coated Steel
  • Operating Temperature Range -20 to 200 Deg F

Specs

–
Product Type:

Load Center

Material:

Steel

Finish:

Powder Coated

Temperature Range (F):

-20°F to 200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy