Apply to be a TradeMaster!
Main product image of 3/8" 90-Degree AutoFlare Flange Valve
Magnifying glass
Hover image to zoom
3/8" 90-Degree AutoFlare Flange Valve
Magnifying glass
Hover image to zoom
$37.72 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–
Termination fitting between TracPipe or CounterStrike Tubing with appliance shutoff valve and NPT thread. Fitting thread is Female NPT. For use indoor, outdoor, and concealed location applications

Specifications:
  • Yellow Brass Nut, Adapter, and Split Rings
  • Stainless Steel Insert and 1" Split Rings
  • Steel, black E-coated Mounting Flange
  • Plated Brass Valve Body
  • Specification Operating Pressure 1/2 PSIG
  • Max Test Pressure 60 PSIG
  • Operating Temperature Range 32 to 125 Deg F

Specs

–
Size:

3/8"

Material:

Brass

Product Type:

Valve

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy