Apply to be a TradeMaster!
Main product image of 3/4" TracPipe x 3/4" TracPipe 1/2" Female NPT Brass AutoFlare Reducing Tee
Magnifying glass
Hover image to zoom

3/4" TracPipe x 3/4" TracPipe 1/2" Female NPT Brass AutoFlare Reducing Tee

Brand:
TracPipe
SKU:
FGP-T750-500
Rating:
(0)
Q&A:
(0)
3/4" TracPipe x 3/4" TracPipe 1/2" Female NPT Brass AutoFlare Reducing Tee
Magnifying glass
Hover image to zoom
$60.72 each
Backorder
Backorder
Get it Tue, Sep 1 - Wed, Sep 30

Qualification Necessary

TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
25 psi

Description

Self-Flaring Fitting

AutoFlare is the self-piloting fitting that attaches TracPipe CounterStrike to traditional gas fittings and appliances. No special tools or additional parts required.

Specs

Size:

3/4" x 3/4" x 1/2"

Material:

Brass

Pressure Rating:

25 psi

Product Type:

Tee

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy