Apply to be a TradeMaster!
Main product image of 3/4" 90-Degree Termination Valve
Magnifying glass
Hover image to zoom
3/4" 90-Degree Termination Valve
Magnifying glass
Hover image to zoom
FGP-TM90V-750 has been discontinued
Discontinued April 30, 2024
This product was discontinued by the manufacturer.

Qualification Necessary

TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Suggested Alternative:
3/4" 90-Degree AutoFlare Flange Valve
Brand:
TracPipe
SKU:FGP-RF90V-750
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel, Brass
Product Highlight: Angle
90°

Description

For Use With 3/4" TracPipe and CounterStrike Fitting

Specs

Product Type:

Valve

Size:

3/4"

Material:

Stainless Steel

Brass

Angle:

90°

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm