Shop Resideo Sale
Main product image of 1-1/4" MNPT TracPipe PS-II Male Adapter Assembly, FGP-UGF2-1250
Magnifying glass
Hover image to zoom

1-1/4" MNPT TracPipe PS-II Male Adapter Assembly, FGP-UGF2-1250

Brand:
TracPipe
SKU:
FGP-UGF2-1250
Rating:
(0)
Q&A:
(0)
1-1/4" MNPT TracPipe PS-II Male Adapter Assembly, FGP-UGF2-1250
Magnifying glass
Hover image to zoom
$163.98 each
Backorder
Backorder
Get it Tue, Dec 8 - Tue, Dec 15

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
4-5/16" Length
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
This is a 1-1/4" MNPT TracPipe PS-II Male Adapter Assembly, FGP-UGF2-1250 manufactured by TracPipe.

Specs

–
Product Type:

Adapter

Length (Inches):

4-5/16"

Size:

1-1/4"

Diameter (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy