Apply to be a TradeMaster!
Main product image of 1" TracPipe PS-II Underground Gas Piping (100' Reel)
Magnifying glass
Hover image to zoom

1" TracPipe PS-II Underground Gas Piping (100' Reel)

Brand:
TracPipe
SKU:
FGP-UGP-100-100
Rating:
(0)
Q&A:
(0)
1" TracPipe PS-II Underground Gas Piping (100' Reel)
Magnifying glass
Hover image to zoom
$1,053.35 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel, Polyethylene
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
-20°F to 200°F
Product Highlight: Color
Yellow Layline, Black Jacket

Description

–
A pre-sleeved, “one-step” gas installation system for underground, rooftop, or exterior wall applications. TracPipe® PS-II can be installed under buildings, slab, roads, driveways – it’s perfect for gas installations in a variety of applications where speed, reliability, and safety are paramount. TracPipe®PS-II excels at inside underground applications. PS-II is a patented, flexible polyethylene-pre-sleeved corrugated stainless steel tubing system for underground, rooftop, or exterior wall applications. It may be installed under buildings, slab, and driveways.
TracPipe® PS-II flexible gas piping is constructed from standard TracPipe stainless steel flexible gas pipe sleeved in a polyethylene sleeve that acts as a vented containment system.
TracPipe®PS-II is supplied in standard lengths on reels or custom cut lengths. Product should be stored in an area that will not expose it to damage or outdoor elements.

Product Features
  • Pre-sleeved with flexible black jacket and yellow layline for underground applications.
  • Vented containment system for added safety.
  • Installs in a fraction of the time for other underground piping materials.
  • Extremely resistant to damage.
  • Easy to handle.
  • Quick attachment fittings.
  • Supports/contains NPT connections.
  • Installs in long lengths without joints.
  • Use with couplings and extensions to minimize scrap.

Specs

–
Length (Feet):

100'

Product Type:

Tubing

Size:

1"

Operating Pressure:

25 psig

Max Operating Pressure:

125 psig

Temperature Range (F):

-20°F to 200°F

Material:

Stainless Steel

Polyethylene

Color:

Yellow Layline

Black Jacket

Package Type:

Reels

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy