Apply to be a TradeMaster!
Main product image of 1-1/4" TracPipe PS-II Underground Gas Piping (150' Reel)
Magnifying glass
Hover image to zoom

1-1/4" TracPipe PS-II Underground Gas Piping (150' Reel)

Brand:
TracPipe
SKU:
FGP-UGP-125-150
Rating:
(0)
Q&A:
(0)
1-1/4" TracPipe PS-II Underground Gas Piping (150' Reel)
Magnifying glass
Hover image to zoom
$2,247.22 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

Qualification Necessary

–
TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene, Stainless Steel
Product Highlight: Length (Feet)
150' Length
Product Highlight: Size
1-1/4"
Product Highlight: Temperature Range (F)
-20°F to 200°F
Product Highlight: Color
Black Jacket, Yellow Layline

Description

–
A pre-sleeved, “one-step” gas installation system for underground, rooftop, or exterior wall applications. TracPipe® PS-II can be installed under buildings, slab, roads, driveways – it’s perfect for gas installations in a variety of applications where speed, reliability, and safety are paramount. TracPipe®PS-II excels at inside underground applications. PS-II is a patented, flexible polyethylene-pre-sleeved corrugated stainless steel tubing system for underground, rooftop, or exterior wall applications. It may be installed under buildings, slab, and driveways.
TracPipe® PS-II flexible gas piping is constructed from standard TracPipe stainless steel flexible gas pipe sleeved in a polyethylene sleeve that acts as a vented containment system.
TracPipe®PS-II is supplied in standard lengths on reels or custom cut lengths. Product should be stored in an area that will not expose it to damage or outdoor elements.

Product Features
  • Pre-sleeved with flexible black jacket and yellow layline for underground applications.
  • Vented containment system for added safety.
  • Installs in a fraction of the time for other underground piping materials.
  • Extremely resistant to damage.
  • Easy to handle.
  • Quick attachment fittings.
  • Supports/contains NPT connections.
  • Installs in long lengths without joints.
  • Use with couplings and extensions to minimize scrap.

Specs

–
Length (Feet):

150'

Product Type:

Tubing

Size:

1-1/4"

Operating Pressure:

25 psig

Max Operating Pressure:

125 psig

Temperature Range (F):

-20°F to 200°F

Material:

Polyethylene

Stainless Steel

Color:

Black Jacket

Yellow Layline

Package Type:

Reels

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy