Apply to be a TradeMaster!
Main product image of 3/8" AutoFlare Metal Wallbox with Valve
Magnifying glass
Hover image to zoom

3/8" AutoFlare Metal Wallbox with Valve

Brand:
TracPipe
SKU:
FGP-WBTM-375
Rating:
(0)
Q&A:
(0)
3/8" AutoFlare Metal Wallbox with Valve
Magnifying glass
Hover image to zoom
$55.95 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1

Qualification Necessary

TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7" x 7" x 3", 3/8"
Product Highlight: Connection Size
3/8" Connection

Description

For use with 3/8" TracPipe and CounterStrike

Specs

Product Type:

Wallbox

Size:

7" x 7" x 3"

3/8"

Connection Size:

3/8"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy