Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2A6B2048A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2A6B2048A1000AA
Description
–
Trane Heat Pump 2A6B2048A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
3/8 x 1/2 ODF R-22 2.5 Ton Thermal Expansion Valve, VAL07467
SKU:
VAL07467
Trane
24V Solenoid Coil, COL11873
SKU:
COL11873
Trane
7/8" Stub Tube Kit (1.25 - 12 Sz), KIT01165
SKU:
KIT01165
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
23" CCW 3 Blade Fan w/ 1/2" Bore (29-Degree Pitch)
SKU:
FAN06690
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
SKU:
KIT01159
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
3/8" Liquid Line Drier (16 Cubic Inches), DHY01472
SKU:
DHY01472
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
SKU:
MOT18625
Trane
240V SPST Thermostat (105 Open 73 Close), THT02243
SKU:
THT02243
Trane
1-1/8" x 7/8" Service Ball Valve, VAL07439
SKU:
VAL07439
Trane
Compressor Wiring Harness Replacement, WIR02695
SKU:
WIR02695
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
3/4" Teflon Gasket, GKT01532
SKU:
GKT01532
Trane
Belly Band Sump Heater - 40W, 230V, HTR12894
SKU:
HTR12894
Trane
9.75K Ohm @75F Sensor Assembly, SEN00347
SKU:
SEN00347
Trane
230V, 1 PH, R22 Roto Compressor (48,000 BTU), COM10029
SKU:
COM10029
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video