Apply to be a TradeMaster!
Main product image of 48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
Magnifying glass
Hover image to zoom

48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625

Brand:
Trane
SKU:
MOT18625
Rating:
(20)
Q&A:
(0)
48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
Magnifying glass
Hover image to zoom
$404.10 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Trane MOT18625 48 Frame 1-Phase Motor (230V, 1/4 HP, 825 RPM)
An official OEM Trane replacement motor used in compatible Trane HVAC equipment where part number MOT18625 is specified.

Key Features:
  • Official OEM Trane motor (part number MOT18625)
  • Electrical rating: 230V, 1-phase
  • Output: 1/4 HP
  • Speed: 825 RPM
  • Frame: 48 frame
  • Listed as replacing: MOT12535, MOT10479, MOT12401, MOT3419, MOT08914

Compatibility & Applications:
  • Listed for Trane HVAC equipment (model-specific).
  • Must only be used where the manufacturer specifies this exact part number: MOT18625 (or explicitly lists it as the approved replacement for the part numbers above).

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician.
  • Do not modify equipment/electrical wiring outside the manufacturer requirements.

Maintenance & Troubleshooting:
  • Replacement addresses a condenser fan motor failure (e.g., overheating/thermal-protection cycling on a non-OEM substitute); MOT18625 restores normal operation.
  • Substitute motors may require different capacitors than the OEM setup; verify capacitor requirements when replacing a motor.
  • If problems persist after installation (overheating, cycling, abnormal operation), confirm correct wiring, correct capacitor selection, and proper fan retention/positioning.

Specs

–
Horse Power:

1/4

Voltage:

230V

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.6 out of 20 reviews
90% would recommend this product
4.6
out of 20 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again

Product fits perfectly. It works as expected. No issues. Instructions, however are poor. The shrink tubing took time to work. There are two rubber little plugs on the mountain surface which I had to get rid off because they would not allow the base to be flat on the surface mounting plate. Also there is an extra green (ground) cable that is not called for in the instructions???
VS

Most Liked Negative Review

Good delivery time but bad part

The part was not compatible with my air conditioner although recommended by a supply house staff member. It overheated and stopped. I returned it for a refund. It is noteworthy that subsequent research with TRANE revealed the motor provided by Supply House as a substitute should be pared with capacitors that are different from the OEM capacitors. Supply House should inform customers of this before selling the motor as a suitable substitute.
Showing 1-10 of 20 reviews

Right motor not the cheapest...

Had a fan motor fail on a Relative's unit and bought a Mexican made kit motor from a local/ national supply house.The motor ran for a day and then began cycling on thermal protection. I bought the OEM Trane motor on here and it runs perfect.
JzR
Jax
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The design changed from original, assuming it was the oem change. The conduit track for the fan wiring does not line up any longer. But hey, all good.
J
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Running like a champ

Replaced A/C condenser motor. Recommend adding a retainer screw/clip to prevent the fan from coming off.
Dlm
Lake Jackson, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

product delivered was as ordered
Rick
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer

Best price for an OEM AC condenser fan motor with one day delivery. Fan motor installed and my AC is working like new again. Very happy with my purchase.
Big Al
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Replaced a burned out motor on a trane condenser OEM TRANE work out great ! Perfect
KCS Mechancial
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good delivery time but bad part

The part was not compatible with my air conditioner although recommended by a supply house staff member. It overheated and stopped. I returned it for a refund. It is noteworthy that subsequent research with TRANE revealed the motor provided by Supply House as a substitute should be pared with capacitors that are different from the OEM capacitors. Supply House should inform customers of this before selling the motor as a suitable substitute.
John
Bethesda, MD.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved like 1000 dollars

Parts were correct. Shipping was fast
Jc
Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, if the local supply house is out of stock again!

OEM Motor! Plus, for supply house was they had the motor in stock! Negative, for supply house is they were over $40 more than the local supply house!
BHAS
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great process

Quick delivery and great process. I determined I had a different problem and returned the motor. Great on-line return process and very quick refund process. I had to pay to it back but I understood this when I purchased it.
Mark
Plano, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy