Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2TEE3D49A1000AA Parts - Trane Air Handler
Brand:
Trane
SKU:
2TEE3D49A1000AA
Description
–
Trane Air Handler 2TEE3D49A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
16-Pin Wiring Harness, WIR01922
SKU:
WIR01922
Trane
16 Pin ICM Fan Control, CNT03600
SKU:
CNT03600
Trane
Motor Control Module, MOD02234
SKU:
MOD02234
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
Time Delay Fuse (300V, 3.2A), FUS02295
SKU:
FUS02295
Trane
Fuse Holder Replacement, FUS02273
SKU:
FUS02273
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
10" x 10" Blower Wheel w/ 1/2" Bore, WHL00502
SKU:
WHL00502
Trane
Transformer Replacement, TRR00946
SKU:
TRR00946
Trane
Wire, ICM Motor 5 Pin, WIR02957
SKU:
WIR02957
Trane
Adapter, ADP01171
SKU:
ADP01171
Trane
75 VA Transformer 240 V/24 V, TRR01104
SKU:
TRR01104
Trane
3/8 x 1/2 R-22 5 Ton Thermal Expansion Valve, VAL07747
SKU:
VAL07747
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video