Apply to be a TradeMaster!
Main product image of 200/230-24V QC Transformer (75VA), TRR01558
Magnifying glass
Hover image to zoom

200/230-24V QC Transformer (75VA), TRR01558

Brand:
Trane
SKU:
TRR01558
Rating:
(5)
Q&A:
(0)
200/230-24V QC Transformer (75VA), TRR01558
Magnifying glass
Hover image to zoom
$65.91 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v, 24V

Description

–
TRR01558 is an official OEM 200/230-24V QC Transformer (75VA) for Trane HVAC equipment.

Specs

–
Voltage:

200v

24V

VA Rating:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

It was new and worked like it should

It was new, worked like it should, and arrived quickly
allby
indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I ordered this transformer to replace the one going bad on my HVAC air handler. It was a perfect fit. By replacing the transformer myself, I saved over $600. The HVAC company wanted over $300 for a part that cost me pennies on the dollar.
wpnsloader
Crestview, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Came in before expected was exact replacement part working perfectly. Very happy with replacement.
Jld
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was Perfect price was good

The part was perfect the price was good and shipping was faster than I thought
Brian Krofchick
Punta Gorda FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order again

Fast shipping...easy transaction
Ed
West virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy