Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2TFB3F18B1D10AA Parts - Trane Air Handler
Brand:
Trane
SKU:
2TFB3F18B1D10AA
Description
–
Trane Air Handler 2TFB3F18B1D10AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
128C Fuse Link, FUS01348
SKU:
FUS01348
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
500#, 3 Ton Mechanical TXV, VAL08576
SKU:
VAL08576
Trane
Blower Wheel, 10" x 8", CW, 1/2" Bore, WHL00496
SKU:
WHL00496
Trane
Time Delay Relay (American Standard), RLY02807
SKU:
RLY02807
Trane
Heater - 240V, 4.8KW, HTR02978
SKU:
HTR02978
Trane
39 Frame Motor, 200-230V, 1/5 HP, 930 RPM, MOT19481
SKU:
MOT19481
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video