Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2YCC3036A1064AB Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
2YCC3036A1064AB
Description
–
Trane Packaged Unit/RTU 2YCC3036A1064AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Inducer Blower Gasket, GKT04075
SKU:
GKT04075
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
Outdoor Fan Grille Replacement, GRL01529
SKU:
GRL01529
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
SPST Air Pressure Control, CNT05640
SKU:
CNT05640
Trane
.80 x .56 x .022 Retainer Clip, CLP00940
SKU:
CLP00940
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Gas Valve 24V Natural, VAL09033
SKU:
VAL09033
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
SKU:
MOT18685
Trane
3/8" Liquid Line Drier (16 Cubic Inches), DHY01472
SKU:
DHY01472
Trane
SS Limit Switch, 200 Open Man Close, SWT02945
SKU:
SWT02945
Trane
Round Dual Run Capacitor - 45/5 MFD, 370/440V, SFCAP45D5440R
SKU:
SFCAP45D5440R
Trane
Turbulator And Bracket Assembly, TRB00121
SKU:
TRB00121
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
200-230V, 1 PH, 1/2 HP, 1075 RPM, 2-Speed Motor, MOT18964
SKU:
MOT18964
Trane
Limit Switch Open 120 Close 100, THT02540
SKU:
THT02540
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video